Fuse, 8/10 Amp Class RK5 Dual-Element Time-Delay, 250V

Item #: 53226

Cat #: FRN-R-8/10

UPC: 051712507073

to view pricing and more.
Documents & Guides
8 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Overview

8 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection
Also known as: 051712507073, FRN-R-8/10

Specifications

Class: RK5
Amps: 0.800
Interrupt Rating DC: 200 kA, 20 kA
Class: RK5
Interrupt Rating DC: 200 kA, 20 kA
Amps: 0.800