This product has been discontinued.
1
more

to view pricing and more.
Documents & Guides
Aluminum flush style cover assembly with a solid top. Cover is for use on Evolution Series 6-, 8-, and 10-gang floor boxes. Cover finished gray (GY)
Overview
Aluminum flush style cover assembly with a solid top. Cover is for use on Evolution Series 6-, 8-, and 10-gang floor boxes. Cover finished gray (GY)
Also known as: 786564077602, EFB610BTGY
Specifications
| Height: | 16 3/8 in |
| Color: | Gray |
| Gangs: | 1 |
| Width: | 12 1/2 in |
| Material: | Aluminum |
| Height: | 16 3/8 in |
| Gangs: | 1 |
| Material: | Aluminum |
| Color: | Gray |
| Width: | 12 1/2 in |