Snap-In Blank Keystone Module, Ivory, package of 10

Item #: 532408
Cat #: BLANK-I
UPC: 089306214373
Sign In or Register to view pricing and more.
Documents & Guides
Blank Module, ABS 94V-0, Ivory, 10/pkg

Overview

Blank Module, ABS 94V-0, Ivory, 10/pkg
Available in three colors, these modules are adaptable to HellermannTyton faceplates, surface mount boxes and modular panels.
Also known as: 089306214373, BLANK-I

Specifications

Mounting: Snap In
Type: Blank
Color: Ivory
Mounting: Snap In
Color: Ivory
Type: Blank

Customer Reviews

No reviews for this product
(0)