Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Application: Residential, Standard: UL 883, Size: 17.25 X 4.5IN, Number of Gangs: 9, Cutout: (9) Toggle Switch, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Ivory
Overview
Wallplate, Application: Residential, Standard: UL 883, Size: 17.25 X 4.5IN, Number of Gangs: 9, Cutout: (9) Toggle Switch, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Ivory
Also known as: 095327840798, 84079
Specifications
No Specifications Available