1/4" Nut Driver, Magnetic

Item #: 532437

Cat #: 49-66-4502

UPC: 045242196234

to view pricing and more.
Documents & Guides
1/4" Shockwave™ Magnetic Nut Driver, Length: 1-7/8" ***Nut Driver Only***

Overview

1/4" Shockwave™ Magnetic Nut Driver, Length: 1-7/8" ***Nut Driver Only***

Milwaukee® SHOCKWAVE™ impact duty magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Also known as: 045242196234, 49-66-4502

Features & Benefits

  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge allows for fastening in tight spaces

Specifications

Length: 1 7/8 in
Diameter: 1/4 in
Size: 1/4 in
Length: 1 7/8 in
Size: 1/4 in
Diameter: 1/4 in