Fuse, 6/10 Amp Class RK5 Dual-Element Time-Delay, 250V

Item #: 53248
Cat #: FRN-R-6/10
UPC: 051712507066
Sign In or Register to view pricing and more.
Documents & Guides
6/10 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Overview

6/10 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).
Also known as: 051712507066, FRN-R-6/10

Specifications

Volts DC: 125
Opening: Time-Delay, Slow-Blow
Class: RK5
Volts AC: 250
Mounting: Cartridge
Amps: 0.600
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Volts DC: 125
Class: RK5
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Opening: Time-Delay, Slow-Blow
Volts AC: 250
Amps: 0.600
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)