This product may not be available in all locations.
1
more

Circuit Breaker, Miniature, DIN Rail Mount, 1A, 1P, 60VDC
Item #: 532491
Cat #: S201UDC-Z1
UPC: 016779826130
Sign In or Register to view pricing and more.
Documents & Guides
1 Pole, 1 Amp Rated At 480y/277 Vac, Ul 489 Series Miniature Circuit Breaker With Thermal-magnetic Trip Device, Z Trip Curve
Overview
1 Pole, 1 Amp Rated At 480y/277 Vac, Ul 489 Series Miniature Circuit Breaker With Thermal-magnetic Trip Device, Z Trip Curve
Also known as: 016779826130, S201UDC-Z1
Specifications
| Volts DC: | 60 |
| Amps: | 1 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Type: | Trip Curve Z |
| Interrupt Rating DC: | 14 kA |
| Volts DC: | 60 |
| Mounting: | DIN Rail |
| Type: | Trip Curve Z |
| Amps: | 1 |
| Poles: | 1 |
| Interrupt Rating DC: | 14 kA |