Mcb 2p Z 6a 240 Bcpd

Item #: 532510

Cat #: S202U-Z6

UPC: 662019180953

to view pricing and more.
Documents & Guides
Mcb 2p Z 6a 240 BcpdAbb S202u-z6 Mcb 2p Z 6a 240

Overview

Mcb 2p Z 6a 240 BcpdAbb S202u-z6 Mcb 2p Z 6a 240
Also known as: 662019180953, S202U-Z6

Specifications

Amps: 6
Poles: 2
Mounting: DIN Rail
Volts AC: 240
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Amps: 6
Mounting: DIN Rail
Type: Trip Curve Z
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA