Breaker, Molded Case, 30A, 2P, 600VAC, 14kAIC, PowerPact H

Item #: 532634

Cat #: HDA260301

UPC: 785901651536

to view pricing and more.
Breaker, Molded Case, 30 Amp, 2-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line, Phase Connection AB

Overview

Breaker, Molded Case, 30 Amp, 2-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line, Phase Connection AB
Also known as: 785901651536, HDA260301

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 14 kA