Drive, Variable, 380-480VAC, 0.4kW, 0.5HP, 1.4A, Normal & Heavy Duty

Item #: 532693

Cat #: 25B-D1P4N114

UPC: 884951885998

to view pricing and more.
Drive, PowerFlex 525, 380 - 480 Volt AC, 0.4 kW, 0.5 Horse Power, 1.4 Amp, Normal & Heavy Duty, Frame A, EMC Filter

Overview

Drive, PowerFlex 525, 380 - 480 Volt AC, 0.4 kW, 0.5 Horse Power, 1.4 Amp, Normal & Heavy Duty, Frame A, EMC Filter

Our PowerFlex® 525 AC Drives feature an innovative, modular design to support fast and easy installation and configuration. This next generation of compact drives offers embedded EtherNet/IP™ communications, USB programming, and standard safety features. PowerFlex 525 drives, which offer a power rating of 0.4...22 kW (0.5...30 Hp) with global voltage classes of 100...600V, provide a variety of motor control and flexible mounting options. PowerFlex 525 AC drives operate at temperatures as high as 70 °C (158 °F), and they are ideal for applications such as conveyors, fans, pumps, and mixers.

Also known as: 884951885998, 25B-D1P4N114

Specifications

Phase: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 1.400
Wattage: 0.400 kW
Horsepower: 0.500
Phase: 3
IP/NEMA Rating: IP20
Wattage: 0.400 kW
Type: Variable Frequency Drive
Amps: 1.400
Horsepower: 0.500