Drive, Variable, 380-480VAC, 0.75kW, 1HP, 2.3A, Normal & Heavy Duty

Item #: 532695
Cat #: 25B-D2P3N114
UPC: 884951886001
Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 525, 380 - 480 Volt AC, 0.75 kW, 1 Horse Power, 2.3 Amp, Normal & Heavy Duty, Frame A, with Integral EMC Filter

Overview

Drive, PowerFlex 525, 380 - 480 Volt AC, 0.75 kW, 1 Horse Power, 2.3 Amp, Normal & Heavy Duty, Frame A, with Integral EMC Filter
Our PowerFlex® 525 AC Drives feature an innovative, modular design to support fast and easy installation and configuration. This next generation of compact drives offers embedded EtherNet/IP™ communications, USB programming, and standard safety features. PowerFlex 525 drives, which offer a power rating of 0.4...22 kW (0.5...30 Hp) with global voltage classes of 100...600V, provide a variety of motor control and flexible mounting options. PowerFlex 525 AC drives operate at temperatures as high as 70 °C (158 °F), and they are ideal for applications such as conveyors, fans, pumps, and mixers.
Also known as: 884951886001, 25B-D2P3N114

Specifications

Horsepower: 1
Phase: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 2.300
Wattage: 0.750 kW
Horsepower: 1
Type: Variable Frequency Drive
Amps: 2.300
Phase: 3
IP/NEMA Rating: IP20
Wattage: 0.750 kW

Customer Reviews

No reviews for this product
(0)