Junction Box, NEMA 12/13, 16" x 16" x 8"

Item #: 53280
Cat #: A161608LP
UPC: 783510278809
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12/13, Wall-Mount, 16 x 16 x 8 Inch, Steel/Gray

Overview

Junction Box, NEMA 12/13, Wall-Mount, 16 x 16 x 8 Inch, Steel/Gray
For applications requiring a bright white interior to increase control visibility, the nVent HOFFMAN HOFA161608LP enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Also known as: 783510278809, A161608LP

Specifications

Height: 16 in
Depth: 8 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Width: 16 in
Material: Steel
Special Program: Hoffman On Demand
Height: 16 in
Mounting: Surface
Width: 16 in
Special Program: Hoffman On Demand
Depth: 8 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel

Customer Reviews

No reviews for this product
(0)