Timing Relay, On-Delay, 0.3 - 30 Second, 1C/O, 240VAC, 24V AC/DC

Item #: 532831

Cat #: 1SVR550107R4100

UPC: 013614346228

to view pricing and more.
Documents & Guides
Electronic Timer CT-ERE, On-Delay 24VAC/DC 220-240VAC

Overview

Electronic Timer CT-ERE, On-Delay 24VAC/DC 220-240VAC
Also known as: 013614346228, 1SVR550107R4100

Specifications

Volts DC Control: 24
Poles: 2
Type: Timing Relay, On-Delay
Volts AC Control: 24
Mounting: DIN Rail
Volts AC: 240
Range: 0.300 - 30 sec
Volts DC Control: 24
Type: Timing Relay, On-Delay
Mounting: DIN Rail
Range: 0.300 - 30 sec
Poles: 2
Volts AC Control: 24
Volts AC: 240