PANELBOARD COVER/TRIM TYPE 1 VS 53H 20W

Item #: 53288
Cat #: MHC53VS
UPC: 78590105326
Sign In or Register to view pricing and more.
Documents & Guides
Square D,PANELBOARD COVER/TRIM TYPE 1 VS 53H 20W,53 inch (H),NEMA 1,NQ/NQOD,Trim Kit,panelboard enclosure

Overview

Square D,PANELBOARD COVER/TRIM TYPE 1 VS 53H 20W,53 inch (H),NEMA 1,NQ/NQOD,Trim Kit,panelboard enclosure
PANELBOARD COVER/TRIM TYPE 1 VS 53H 20W
Also known as: 78590105326, MHC53VS

Specifications

Width: 20 in
Height: 53 in
Standards: California Proposition 65
Width: 20 in
Standards: California Proposition 65
Height: 53 in

Customer Reviews

No reviews for this product
(0)