CL1 20A 2W3P REC/1IN DEAD END

Item #: 532893

Cat #: KRS-215-320

UPC: 783936391724

Sign In or Register to view pricing and more.
Documents & Guides
KIL KRS-215-320 CL1 20A 2W3P

Overview

KIL KRS-215-320 CL1 20A 2W3P

Hazardous Ratings: Class I, Divisions 1 & 2, Groups C, D; Class I, Zones 1 & 2, Groups IIB,IIA

NEMA Rating: 3, 4, 4X, 7(B, C, D), 9(F, G)

Also known as: 783936391724, KRS-215-320

Features & Benefits

  • Suitable where a connection is required for portable or movable equipment such as tools, motors, hand lights, etc.
  • Wire leads for termination
  • Factory sealed receptacles
  • Copper free aluminum housing
  • Straight or angle type back boxes
  • Delayed action contacts ensure safe interconnect
  • Extra long grounding pin makes contact first and breaks contact last

Specifications

Amps: 20
Gangs: 1
Amps: 20
Gangs: 1