Disconnect Switch, Fused, 600A, 600VAC, 250VDC, Rotary, Class J

Item #: 533129

Cat #: 194R-J600-1753

UPC: 885630237008

to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, 600 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary *** Rockwell Automation Preferred Product ***

Overview

Disconnect Switch, Fused, 600 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary *** Rockwell Automation Preferred Product ***
Also known as: 885630237008, 194R-J600-1753

Specifications

Type: Disconnect Switch, Fused
Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 600
Class: J
Volts AC: 600
Special Program: Rockwell Automation Preferred Product
Type: Disconnect Switch, Fused
Poles: 3
Amps: 600
Volts AC: 600
Mounting: Panel
Volts DC: 250
Class: J
Special Program: Rockwell Automation Preferred Product