CAT5e Patch Cord, 5ft, Black

Item #: 533254

Cat #: PCBLK5

UPC: 089306248019

to view pricing and more.
Documents & Guides
Category 5e Patch Cord, 5.0 ft, Black

Overview

Category 5e Patch Cord, 5.0 ft, Black

Category 5e Copper Patch Leads are a critical component in ensuring the end to end performance of a network. The Category 5e Patch leads incorporate a low profile shielded plug suitable for high density applications with an integral strain relief boot to minimize force on terminations and to assist in managing the bend radius of the cable.

Also known as: 089306248019, PCBLK5

Specifications

Length: 5 ft
Color: Black
Length: 5 ft
Color: Black