6/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 53327
Cat #: LPN-RK-6/10SP
UPC: 051712538060
Sign In or Register to view pricing and more.
Documents & Guides
6/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

6/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538060, LPN-RK-6/10SP

Specifications

Diameter: 0.560 in
Length: 2 in
Volts AC: 250
Amps: 0.600
Type: Class RK1
Width: 0.560 in
Family / Style: LPN
Interrupt Rating DC: 300 kA
Diameter: 0.560 in
Volts AC: 250
Type: Class RK1
Family / Style: LPN
Length: 2 in
Amps: 0.600
Width: 0.560 in
Interrupt Rating DC: 300 kA

Customer Reviews

No reviews for this product
(0)