7" LED Downlight

Item #: 533311

Cat #: FMML7840M6

UPC: 753573647355

to view pricing and more.
LED Drum Fixture, Diamter: 7", 9.4W, 120V, Lumens: 660, CRI: >80, Color Temperature: 4000K, Round, White

Overview

LED Drum Fixture, Diamter: 7", 9.4W, 120V, Lumens: 660, CRI: >80, Color Temperature: 4000K, Round, White
Also known as: 753573647355, FMML7840M6, Button light, lithonia button light, CLOSET , versa light, Surface mount can trim, VERSA, led closet light

Specifications

Mounting: Flush
Diameter: 7 in
Lumens: 660
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 9.400
Light Technology: LED
Mounting: Flush
Lumens: 660
Volts AC: 120
Light Technology: LED
Diameter: 7 in
Color Temperature: 4000 (Cool White)
Wattage: 9.400