Speed Feed Wood Bit, 5/8 x 6"

Item #: 533343

Cat #: 48-13-0058

UPC: 045242224814

to view pricing and more.
Documents & Guides
MIL 48-13-0058 5/8" x 6" Speed Feed Wood Bit

Overview

MIL 48-13-0058 5/8" x 6" Speed Feed Wood Bit

Milwaukee® 5/8 in. x 6 in. SPEED FEED™ wood bits let you drill up to 10X faster than flat boring bits. These self-feeding wood bits feature double wing spurs for drilling fast holes in clean wood. The feed screw and dual cutting edges permit fast cutting of clean holes that are ideal for feeding wire or bolts.

Also known as: 045242224814, 48-13-0058

Features & Benefits

  • Efficient: up to 10X faster drilling than flat boring bits
  • Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
  • Clean holes: double wing spurs permit cleaner hole cutting
  • Versatile: 1/4 in. power groove shank fits all 1/4 in. extensions

Specifications

Diameter: 5/8 in
Length: 6 in
Type: Wood Bit
Diameter: 5/8 in
Type: Wood Bit
Length: 6 in