Category 6 UTP Copper Patch Cord, 24 AWG, Blue, 2.5 Meters

Item #: 533380

Cat #: UTPSP2.5MBUY

UPC: 074983726707

to view pricing and more.
TX6™ PLUS Category 6 UTP Copper Patch Cord, 24 AWG, Blue, 2.5 Meter Length, Modular Plug on Each End

Overview

TX6™ PLUS Category 6 UTP Copper Patch Cord, 24 AWG, Blue, 2.5 Meter Length, Modular Plug on Each End

For reliable network connections, choose our Cat 6 UTP patch cord. Enjoy easy installation, tangle-free use, and quick port identification with our compact design technology.

Also known as: 074983726707, UTPSP2.5MBUY

Specifications

Gauge: 24 AWG
Color: Blue
Material: Copper
Length: 2.500 m
Shielding: Unshielded
Stranding: Stranded
Family / Style: Pan-Net®
Gauge: 24 AWG
Material: Copper
Shielding: Unshielded
Family / Style: Pan-Net®
Color: Blue
Length: 2.500 m
Stranding: Stranded