Current Limiting Fast Acting Fuse, 50 A, 600 VAC, 200 kA Interrupt

Item #: 533423

Cat #: KWS-R-50

UPC: 051712591164

to view pricing and more.
Documents & Guides
No Documents Available
Current Limiting Fast Acting Fuse, 50 A, 600 VAC, 200 kA Interrupt, Class RK1/RK5, Knife Blade Terminal

Overview

Current Limiting Fast Acting Fuse, 50 A, 600 VAC, 200 kA Interrupt, Class RK1/RK5, Knife Blade Terminal

Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.

Also known as: 051712591164, KWS-R-50

Specifications

Speed: Fast Acting
Type: Photovoltaic, Current-Limiting, Fuse
Class: RK1
Interrupt Rating DC: 200, 100 kA
Amps: 50
Family / Style: KWS
Speed: Fast Acting
Class: RK1
Amps: 50
Type: Photovoltaic, Current-Limiting, Fuse
Interrupt Rating DC: 200, 100 kA
Family / Style: KWS