40A, 240V, 10 kAIC, K-Curve, UL 489 CB

Item #: 533443

Cat #: S202U-K40

UPC: 662019170381

to view pricing and more.
Documents & Guides
40A, 240V, 10 kAIC, K-Curve, UL 489 CBMiniature Circuit Breaker, 40 Amps, 2-pole, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.

Overview

40A, 240V, 10 kAIC, K-Curve, UL 489 CBMiniature Circuit Breaker, 40 Amps, 2-pole, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.
Also known as: 662019170381, S202U-K40

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 40
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 40
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240
Interrupt Rating AC: 10 kA