Type USE, 4/0 AWG, Stranded, Green, Cut to Length
Item #:
533474
Cat #:
USE4/0STRGRN1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Type USE, 4/0 AWG, Stranded, Green, Cut to Length
Overview
Type USE, 4/0 AWG, Stranded, Green, Cut to Length
Type USE-2 / RHH / RHW-2 conductors are suitable fo ruse in raceways installed underground in wet locations and where condensation and moisture accumulates within the conduit do not exceed 90 Degrees Celsius. Applications requiring direct burial are permitted for Type USE-2 / RHH / RHW-2 per UL-854.
Also known as: USE4/0STRGRN1000RL
Specifications
Color: | Green |
Material: | Copper |
Gauge: | 4/0 |
Length: | Cut to Length, 1000 |
Conductors: | 1 |
Color: | Green |
Gauge: | 4/0 |
Conductors: | 1 |
Material: | Copper |
Length: | Cut to Length, 1000 |
Customer Reviews
No reviews for this product
(0)