Heat Shrink, Thin-Wall, 2", Yellow, 100' Spool

Item #: 533521

Cat #: FP-301-2-YELLOW-100

UPC: 054007085201

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600 Volt, Yellow, Shrink Ratio 2:1, 1 Inch, Expanded Insulation Diameter 1 Inch, Recovered Insulation Diameter 1/2 Inch, Tube Length 100 Foot Reel, Provides Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600 Volt, Yellow, Shrink Ratio 2:1, 1 Inch, Expanded Insulation Diameter 1 Inch, Recovered Insulation Diameter 1/2 Inch, Tube Length 100 Foot Reel, Provides Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.
Also known as: 054007085201, FP-301-2-YELLOW-100

Specifications

Length: 100 ft
Diameter: 2 in
Color: Yellow
Length: 100 ft
Color: Yellow
Diameter: 2 in