Circuit breaker, PowerPacT H, 125A, 3 pole, 600VAC, 25kA, lugs, thermal magnetic, 80%, shunt

Item #: 533610

Cat #: HJL36125SA

UPC: 785901669173

to view pricing and more.

Overview

Circuit breaker, PowerPacT H, 125A, 3 pole, 600VAC, 25kA, lugs, thermal magnetic, 80%, shunt

PowerPacT H-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT H-Frame circuit breakers are available with either thermal magnetic or Micrologic electronic trip protection units. This PowerPacT H-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 25kA at 600VAC. All PowerPacT H-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT H circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. This breaker has lugs on both the line and load sides. This PowerPacT H, 125A, 3 pole, circuit breaker has a breaking capacity of 25kA at 600VAC. This circuit breaker has a continuous current rating of 80%. This unit includes a factory installed 120VAC shunt trip. PowerPacT H circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 785901669173, HJL36125SA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 125
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 18 kA
Poles: 3
Amps: 125
Standards: California Proposition 65
Interrupt Rating AC: 25 kA