15 Amp, 120V AC, In-Line GFCI, 3ft Cord

Item #: 533749
Cat #: 66693
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, 3 ft. Cord Set, Molded-On NEMA Plug (5-15P) and Triple-Tap Connector (5-15R), Straight Blade, Automatic Reset GFCI Device, 12-3 SJTW Cord, RoHS Compliant.

Overview

15 Amp, 120 Volt, 3 ft. Cord Set, Molded-On NEMA Plug (5-15P) and Triple-Tap Connector (5-15R), Straight Blade, Automatic Reset GFCI Device, 12-3 SJTW Cord, RoHS Compliant.
Also known as: 66693, Fountain, shorty gfi tri tap

Specifications

NEMA Configuration: 5-15P, 5-15R
Conductors: 3
Volts AC: 120
Type: Connector, GFCI
Length: 3 ft
Gauge: 12
Amps: 15
Color: Yellow
NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Length: 3 ft
Amps: 15
Conductors: 3
Type: Connector, GFCI
Gauge: 12
Color: Yellow

Customer Reviews

No reviews for this product
(0)