Fitting, End Cap, 4" x 4" (100mm x 100mm

Item #: 53376

Cat #: FEC4X4YL

UPC: 074983702442

to view pricing and more.
Documents & Guides
4 x 4 end cap fitting used for closing off open ends of the channel or fittings. No coupler required. Push-on installation, Yellow.

Overview

4 x 4 end cap fitting used for closing off open ends of the channel or fittings. No coupler required. Push-on installation, Yellow.

4 x 4 end cap fitting used for closing off open ends of the channel or fittings.No coupler required. Push-on installation, Yellow.

Also known as: 074983702442, FEC4X4YL

Specifications

Width: 4 in
Height: 4 in
Color: Yellow
Width: 4 in
Color: Yellow
Height: 4 in