Disconnect Switch, Non-Fusible, NEMA 12/3R, 100A, 3P, 600VAC, HD

Item #: 533768

Cat #: HU363AWKVWEI2

UPC: 785901591092

to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fused, NEMA 12/3R, 100 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window, Electrical Interlock, 2 Normally Open, 2 Normally Closed Contacts

Overview

Disconnect Switch, Non-Fused, NEMA 12/3R, 100 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window, Electrical Interlock, 2 Normally Open, 2 Normally Closed Contacts
Also known as: 785901591092, HU363AWKVWEI2

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R, NEMA 12
Amps: 100
Volts AC: 600