Enclosure, NEMA 12, Continuous Hinge, 72" x 36" x 12"

Item #: 53388
Cat #: A723612LP
UPC: 783510278304
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge with Clamps, NEMA 12, 72 x 36 x 12 Inch, Steel/Gray Finish

Overview

Enclosure, Continuous Hinge with Clamps, NEMA 12, 72 x 36 x 12 Inch, Steel/Gray Finish
For applications requiring a bright white interior to increase control visibility, nVent HOFFMAN HOFA723612LP enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Also known as: 783510278304, A723612LP

Specifications

IP/NEMA Rating: IP65, NEMA 12
Height: 72 in
Width: 36 in
Material: Steel
Depth: 12 in
Size: 72 x 36 x 12 in
IP/NEMA Rating: IP65, NEMA 12
Width: 36 in
Depth: 12 in
Height: 72 in
Material: Steel
Size: 72 x 36 x 12 in

Customer Reviews

No reviews for this product
(0)