Cable Tie, 40.1L (1019mm), Extra-Heavy

Item #: 533912

Cat #: PLT12EH-C

UPC: 074983542734

to view pricing and more.
Pan-Ty® lashing tie, extra-heavy cross section, 40.1 (1019mm) length, nylon 6.6, natural.

Overview

Pan-Ty® lashing tie, extra-heavy cross section, 40.1 (1019mm) length, nylon 6.6, natural.
Also known as: 074983542734, PLT12EH-C

Specifications

Weight Capacity: 250 lbs
Width: 0.500 in
Color: Natural
Material: Nylon
Length: 40.100 in
Size: Extra-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.085 in
Diameter Range: 12 in
Weight Capacity: 250 lbs
Color: Natural
Length: 40.100 in
Family / Style: Pan-Ty®
Diameter Range: 12 in
Width: 0.500 in
Material: Nylon
Size: Extra-Heavy
Product Thickness: 0.085 in