This product has been discontinued.

End Cap, 2" x 2", Non-Metallic, Used on Opend Ends of Channel
Item #: 53394
Cat #: FEC2X2YL
UPC: 074983702435
to view pricing and more.
Documents & Guides
End Cap, 2 x 2 Inch, Non-Metallic, Used on Opend Ends of Channel
Overview
End Cap, 2 x 2 Inch, Non-Metallic, Used on Opend Ends of Channel
Also known as: 074983702435, FEC2X2YL
Specifications
| Width: | 2 in |
| Height: | 2 in |
| Color: | Yellow |
| Width: | 2 in |
| Color: | Yellow |
| Height: | 2 in |