8W R20 LED Lamp, 30K

Item #: 534002

Cat #: S9002

UPC: 045923090028

to view pricing and more.
Documents & Guides
No Documents Available
SAT S9002 8WATT 3000K R20 LED LAMP

Overview

SAT S9002 8WATT 3000K R20 LED LAMP
Also known as: 045923090028, S9002

Specifications

Wattage: 8
Shape: R20 (Blown Reflector)
Wattage: 8
Shape: R20 (Blown Reflector)