1-Lt. Post Lantern

Item #: 534085

Cat #: P5475-20

UPC: 785247177974

Sign In or Register to view pricing and more.
Documents & Guides
PRO P5475-20 1-100W MED WALL

Overview

PRO P5475-20 1-100W MED WALL
Also known as: 785247177974, P5475-20

Specifications

Color: Brown
Wattage: 100
Volts AC: 120
Mounting: Post
Standards: California Proposition 65
Light Technology: Incandescent
Color: Brown
Volts AC: 120
Standards: California Proposition 65
Wattage: 100
Mounting: Post
Light Technology: Incandescent