1 In Plastic Cord Conn

Item #: 534114

Cat #: NCG-32

UPC: 687855210879

Sign In or Register to view pricing and more.
Documents & Guides
Connector, Series: Ncg Nonmetallic Strain Relief, Material: Nylon-gray, Ul Standard: 514b, Trade Size: 1", Hole Diameter: 1.38", Body Length: 2.42", Thread Length: 0.78"

Overview

Connector, Series: Ncg Nonmetallic Strain Relief, Material: Nylon-gray, Ul Standard: 514b, Trade Size: 1", Hole Diameter: 1.38", Body Length: 2.42", Thread Length: 0.78"
Also known as: 687855210879, NCG-32

Specifications

Material: Nylon
Material: Nylon