This product has been discontinued.

1.000 In X 1.500 In (25.40 Mm X 38.10 Mm)
Item #: 534139
Cat #: PTL-31-427-RD
UPC: 662820185840
to view pricing and more.
Documents & Guides
Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul Recognized With Its Respective Ribbon. See Therecommended Ribbon Series For The Appropriate Ribbon To Use.
Overview
Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul Recognized With Its Respective Ribbon. See Therecommended Ribbon Series For The Appropriate Ribbon To Use.
Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing. Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text Durable, permanent acrylic adhesive has outstanding water and oil resistance UL approved Service temperature of -40°F to 158°F (-40°C to 70°C)
Also known as: 662820185840, PTL-31-427-RD
Specifications
| Type: | Label |
| Material: | Vinyl |
| Type: | Label |
| Material: | Vinyl |