Type CWD Corner Wiring Duct, 3.57" x 4.4" x 6', PVC, Light Gray

Item #: 53414

Cat #: CWD3LG6

UPC: 074983652297

Sign In or Register to view pricing and more.
Documents & Guides
Panduct® PanelMax™ Type CWD Corner Wiring Duct, 3.57" x 4.4" x 6', PVC, Light Gray, 2" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® PanelMax™ Type CWD Corner Wiring Duct, 3.57" x 4.4" x 6', PVC, Light Gray, 2" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Panduct® PanelMax™ Corner Wiring Duct is an innovative one-piece wire management product which makes more efficient use of space inside enclosures, speeds installation, and reduces control panel assembly costs. PanelMax™ Corner Wiring Duct is used in the vertical corners of compact to large electrical control panels (with both side and back panels) to route, conceal, and protect electrical wiring. PanelMax™ Corner Wiring Duct is part of a complete line of Panduit wire management solutions for control panels.

Also known as: 074983652297, CWD3LG6

Specifications

Color: Gray
Material: PVC
Length: 6 ft
Height: 3.570 in
Width: 4.400 in
Color: Gray
Length: 6 ft
Width: 4.400 in
Material: PVC
Height: 3.570 in