54905BE 3/8 BOLT WITH PEEP HOLE

Item #: 534157

Cat #: 54905BE06PH

UPC: 786210711416

to view pricing and more.
Documents & Guides
Copper One-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size #6 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue

Overview

Copper One-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size #6 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
Also known as: 786210711416, 54905BE06PH

Specifications

Color: Blue
Material: Copper
Stud Size: 3/8 in
Color: Blue
Stud Size: 3/8 in
Material: Copper