Compression Lug, Long Barrel, 8 AWG, 3/8" Stud, Copper

Item #: 534160

Cat #: 54930BE06

UPC: 786210748382

Sign In or Register to view pricing and more.
Documents & Guides
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #8 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 21, Die Color Code Red

Overview

Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #8 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 21, Die Color Code Red

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210748382, 54930BE06

Specifications

Color: Red
Material: Copper
Stud Size: 3/8 in
Color: Red
Stud Size: 3/8 in
Material: Copper