1/16 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, RoHS

Item #: 534225

Cat #: MDL-1/16-R

UPC: 051712652087

to view pricing and more.
Documents & Guides
1/16 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, RoHS

Overview

1/16 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, RoHS
Also known as: 051712652087, MDL-1/16-R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Clip
Diameter: 6.350 mm
Length: 31.750 mm
Amps: 0.0625
Speed: Time Delay
Material: Glass
Mounting: Clip
Length: 31.750 mm
Type: Fuse, Electronic
Volts AC: 250
Diameter: 6.350 mm
Amps: 0.0625