Rotating beacon, Harmony XVR, 120mm, red, with buzzer 50…90dB, 24V AC DC

Item #: 534249

Cat #: XVR12B04S

UPC: 606480033233

to view pricing and more.
Rotating beacon, Harmony XVR, 120mm, red, with buzzer 50…90dB, 24V AC DC

Overview

Rotating beacon, Harmony XVR, 120mm, red, with buzzer 50…90dB, 24V AC DC

This rotating mirror is part of the range of pre-wired rotating/flashing beacons Harmony XVR. It is supplied complete, pre-cabled with a buzzer integrated (adjustable sound level from 50dB to 90dB at 1 m). It features red super bright LED light source and it can be supplied with 24V AC/DC. It provides good illuminating power and a long service life (reduced time for maintenance) thanks to its super-bright LED. Its protection index is IP23. It weighs 500g, its diameter is 130mm and it is 150mm high. It provides AS globe and ABS (acrylonitrile butadiene-styrene) body part. It is designed for long distance signaling applications, used mainly in the iron and steel industry, on industrial handling vehicles or for safety applications. It is CE, UL and CSA certified.

Also known as: 606480033233, XVR12B04S

Specifications

Standards: California Proposition 65
Standards: California Proposition 65