Six Port Frame, Ivory

Item #: 534291

Cat #: CA-6PF-IV

UPC: 027557061926

to view pricing and more.
Documents & Guides
Frame, Lutron, Claro, Field Customizable, Multi-port, Special Features: With Matching Blanks, 1.45 Inch Width X 4.059 Inch Height, Ivory, Designer Style, Gloss Finish, 6 Ports

Overview

Frame, Lutron, Claro, Field Customizable, Multi-port, Special Features: With Matching Blanks, 1.45 Inch Width X 4.059 Inch Height, Ivory, Designer Style, Gloss Finish, 6 Ports

Claro 6-Port Frame, Gloss, field customizable in ivory

Also known as: 027557061926, CA-6PF-IV

Specifications

Type: Blank, Cover, 6 Port, 1-Gang
Mounting: Surface
Gangs: 1
Color: Ivory
Type: Blank, Cover, 6 Port, 1-Gang
Gangs: 1
Mounting: Surface
Color: Ivory