SQD 9001KS88K12 SELECTOR SWITCH

Item #: 534368

Cat #: 9001KS88K12

UPC: 785901066736

to view pricing and more.
Documents & Guides
SQD 9001KS88K12 SELECTOR SWITCH OPERATOR 30MM T-K

Overview

SQD 9001KS88K12 SELECTOR SWITCH OPERATOR 30MM T-K
Also known as: 785901066736, 9001KS88K12

Specifications

Size: 30 mm
Standards: California Proposition 65
Size: 30 mm
Standards: California Proposition 65