SQD 9001K1L7 PUSHBUTTON OPERATOR

Item #: 534387

Cat #: 9001K1L7

UPC: 785901857242

to view pricing and more.
Documents & Guides
SQD 9001K1L7 PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS

Overview

SQD 9001K1L7 PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS
Also known as: 785901857242, 9001K1L7

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm