BRKR NEB 40A 2P 480V 35K LD LUG

Item #: 534427

Cat #: NEB2B040B

UPC: 783643558397

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PANELBOARD MOUNT EG FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED NEB FRAME WITH STANDARD BREAKING CAPACITY. 40A 2-POLE (22KAIC AT 600Y/347V) (35KAIC AT 480V). SPECIAL FEATURES MOUNTS ON PANELBOARD, LOADSIDE LUGS ONLY (TA1EG10) WIRE RANGE 8 - 1/0 AWS (CU/AL). DIMENSIONS (W x H x D)IN 2 x 5.5 x 3.

Overview

SIEMENS LOW VOLTAGE PANELBOARD MOUNT EG FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED NEB FRAME WITH STANDARD BREAKING CAPACITY. 40A 2-POLE (22KAIC AT 600Y/347V) (35KAIC AT 480V). SPECIAL FEATURES MOUNTS ON PANELBOARD, LOADSIDE LUGS ONLY (TA1EG10) WIRE RANGE 8 - 1/0 AWS (CU/AL). DIMENSIONS (W x H x D)IN 2 x 5.5 x 3.
Also known as: 783643558397, NEB2B040B

Specifications

No Specifications Available