This product has been discontinued.

LED Wall Luminaire, 19 Watt, 1000 Lumen, 5000K, 120V
Item #: 534447
Cat #: TWSLED150K120PEM4
UPC: 753573833468
to view pricing and more.
Documents & Guides
LED Wall Luminaire, 19 Watt, 1000 Lumen, 5000K, 69 CRI, 120 Volt, Button Type Photoelectric Cell, Dark Bronze Finish, Replaces up to 70 Watt HPS
Overview
LED Wall Luminaire, 19 Watt, 1000 Lumen, 5000K, 69 CRI, 120 Volt, Button Type Photoelectric Cell, Dark Bronze Finish, Replaces up to 70 Watt HPS
The popular TWS luminaire is now available with long-lasting, energy-efficient LED technology. Featuring a classic dayform, the TWS LED offers a traditional appearance and is powered by advanced LEDs.
Also known as: 753573833468, TWSLED150K120PEM4
Specifications
| Lumens: | 1000 |
| Color: | Dark Bronze |
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120 |
| Material: | Plastic |
| Wattage: | 19 |
| Light Technology: | LED |
| Lumens: | 1000 |
| Color Temperature: | 5000 (Bright White) |
| Material: | Plastic |
| Light Technology: | LED |
| Color: | Dark Bronze |
| Volts AC: | 120 |
| Wattage: | 19 |