
2.25A Time-Delay Fuse, Low-Peak, Class CC, 600V
Item #: 53445
Cat #: LP-CC-2-1/4
UPC: 051712180504
Sign In or Register to view pricing and more.
Documents & Guides
2-1/4 Amp Class CC Time-Delay Fuse, Current Limiting, LOW -PEAK Yellow, 600Vac, 300Vdc, 13/32" x 1-1/2", 200,000A Interrupting Rating
Overview
2-1/4 Amp Class CC Time-Delay Fuse, Current Limiting, LOW -PEAK Yellow, 600Vac, 300Vdc, 13/32" x 1-1/2", 200,000A Interrupting Rating
Also known as: 051712180504, LP-CC-2-1/4
Specifications
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Class: | CC |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Amps: | 2.250 |
| Family / Style: | LP |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Family / Style: | LP |
| Interrupt Rating AC: | 200 kA |
| Length: | 1 1/2 in |
| Class: | CC |
| Volts DC: | 300 |
| Amps: | 2.250 |
| Interrupt Rating DC: | 20 kA |