Type 12 Encl. 72.06x72.06x24.0

Item #: 53446

Cat #: A727224ULP

UPC: 783510277505

Sign In or Register to view pricing and more.
Two-Door with Floor Stands, Type 12, 72.06x72.06x24.06, Steel

Overview

Two-Door with Floor Stands, Type 12, 72.06x72.06x24.06, Steel

Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels.

Also known as: 783510277505, A727224ULP

Features & Benefits

  • Seams continuously welded and ground smooth; no holes or knockouts
  • 3-point latch mechanism operated by oil-tight key-lock handle
  • Gasketed overlapping doors with no centerpost
  • Concealed, easy-to-remove hinges
  • Data pocket is high-impact thermoplastic
  • 12-in. floor stands bolted-on to enclosure
  • Heavy-duty lifting eyes
  • Panel supports
  • Oil-resistant gasket
  • Collar studs for mounting optional panel

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 72.060 in
Depth: 24.060 in
Finish: Powder Coated
Height: 72.060 in
IP/NEMA Rating: IP55, NEMA 12
Width: 72.060 in
Finish: Powder Coated
Material: Steel
Depth: 24.060 in
Height: 72.060 in