Terminal Block, Side Jumper, Insulated, 2P, White

Item #: 53450

Cat #: 1492-N42

UPC: 662073342137

to view pricing and more.
Documents & Guides
Terminal Block, Side Jumper, 2 Pole, Insulated, 6 mm Center to Center, White, 50 in a Package *** Rockwell Automation Preferred Product ***

Overview

Terminal Block, Side Jumper, 2 Pole, Insulated, 6 mm Center to Center, White, 50 in a Package *** Rockwell Automation Preferred Product ***
Also known as: 662073342137, 1492-N42

Specifications

Type: Terminal Block, Jumper
Mounting: Screw
Poles: 2
Family / Style: 1492
Special Program: Rockwell Automation Preferred Product
Type: Terminal Block, Jumper
Poles: 2
Special Program: Rockwell Automation Preferred Product
Mounting: Screw
Family / Style: 1492