6" Downlight, 1000Lm, 3500K

Item #: 534507
Cat #: LR6-10L-35K-120V-A-DR
UPC:
Sign In or Register to view pricing and more.
LR Series LED Downlight, Round Style, Power Rating: 11 WTT, Voltage Rating: 120 V, 60 HZ, Lamp Type: 1000 LM 3500 K 90 CRI GU24 LED, Number Of Lamps: 1, Reflector Type: Aluminum, Aluminum Housing, Socket Type: GU24, Mounting: Ceiling Recessed, 7-1/2 IN Length X 7-1/2 IN Width X 5.8 IN Height, Power Factor: Greater Than 0.9, Control: Dimming To 5 PCT, Efficacy: 90 LPW, Housing Size: 6 IN, C/US UL Listed, ENERGY STAR Qualified, Exceeds California Title-24 High Efficacy Luminaires Requirements, For Airport, Municipal, School And University, Corporate Campus, Restaurant And Hospitality, Retail And Grocery

Overview

LR Series LED Downlight, Round Style, Power Rating: 11 WTT, Voltage Rating: 120 V, 60 HZ, Lamp Type: 1000 LM 3500 K 90 CRI GU24 LED, Number Of Lamps: 1, Reflector Type: Aluminum, Aluminum Housing, Socket Type: GU24, Mounting: Ceiling Recessed, 7-1/2 IN Length X 7-1/2 IN Width X 5.8 IN Height, Power Factor: Greater Than 0.9, Control: Dimming To 5 PCT, Efficacy: 90 LPW, Housing Size: 6 IN, C/US UL Listed, ENERGY STAR Qualified, Exceeds California Title-24 High Efficacy Luminaires Requirements, For Airport, Municipal, School And University, Corporate Campus, Restaurant And Hospitality, Retail And Grocery
Also known as: LR6-10L-35K-120V-A-DR

Specifications

Volts AC: 120
Color: White
Wattage: 11
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU24)
Volts AC: 120
Wattage: 11
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Color: White
Diameter: 6 in
Light Technology: LED
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)